Un-Used 1998 Vilter Industrial Water Cooled Packaged Chiller - 120 Tons

Un-Used 1998 Vilter Industrial Water Cooled Packaged Chiller - 120 Tons

Surplus Un-Used 1998 Vilter Industrial Water Cooled Chiller Package. Model: RPS030BS. Refrigerant: R-22. Designed to cool a propylene or ethylene brine solution. System appears to not have been utilized in a normal duty application. System design capacity: 80 tons at 0ºF to 10 °F suction temperature with direct expansion R-22. Approximate chilling capability: -20 °F. Approximate design load: 240 gpm of glycol with a 10 ºF to 18 °F temperature range. Approximate water requirements: 240 gpm with a 1 to 2 lb. pressure drop. 1998 Vilter insulated shell and tube direct expansion dual circuit chiller barrel. MAWP: 150 psig at 300ºF(shell side), 225 psig at 300ºF (tube side). MDMT: -20ºF at 150 psig (shell side), -20ºF at 225 psig (tube side). 1998 Vilter shell and tube condenser with an integral storage receiver. MAWP: 300 psig at 300ºF (shell side), 125 psig at 200ºF (tube side). MDMT: -20ºF at 300 psig (shell side), -20 at 125 psig (tube side). (2) 1998 Vilter 4-cylinder reciprocating compressors, Model: VMC354ES. Displacement: 161 cfm. (2) U.S. Electrical motors, 60 hp, 1780 rpm, 230/460 V. (2) 1997 Vilter oil separators. MAWP: 300 psig at 400ºF. MDMT: 20ºF at 300 psig. Overall dimensions: 18 ft. L x 8 ft. W x 7 ft. H. (H12)(ACN775).

Product Details

  • Product ID: 10287
  • Stock No: ORSY01
  • Manufacturer: Vilter
  • Model: RPS030BS
  • Serial Number: 3VB00606-19
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Surplus Un-Used 1998 Vilter Industrial Water Cooled Chiller Package. Model: RPS030BS. Refrigerant: R-22. Designed to cool a propylene or ethylene brine solution. System appears to not have been utilized in a normal duty application. System design capacity: 80 tons at 0ºF to 10 °F suction temperature with direct expansion R-22. Approximate chilling capability: -20 °F. Approximate design load: 240 gpm of glycol with a 10 ºF to 18 °F temperature range. Approximate water requirements: 240 gpm with a 1 to 2 lb. pressure drop. 1998 Vilter insulated shell and tube direct expansion dual circuit chiller barrel. MAWP: 150 psig at 300ºF(shell side), 225 psig at 300ºF (tube side). MDMT: -20ºF at 150 psig (shell side), -20ºF at 225 psig (tube side). 1998 Vilter shell and tube condenser with an integral storage receiver. MAWP: 300 psig at 300ºF (shell side), 125 psig at 200ºF (tube side). MDMT: -20ºF at 300 psig (shell side), -20 at 125 psig (tube side). (2) 1998 Vilter 4-cylinder reciprocating compressors, Model: VMC354ES. Displacement: 161 cfm. (2) U.S. Electrical motors, 60 hp, 1780 rpm, 230/460 V. (2) 1997 Vilter oil separators. MAWP: 300 psig at 400ºF. MDMT: 20ºF at 300 psig. Overall dimensions: 18 ft. L x 8 ft. W x 7 ft. H. (H12)(ACN775).
  • manufacturer: Vilter
  • model: RPS030BS
  • name: Un-Used 1998 Vilter Industrial Water Cooled Packaged Chiller - 120 Tons
  • product_id: 10287
  • serial_number: 3VB00606-19
  • stock_no: ORSY01

Un-Used 1998 Vilter Industrial Water Cooled Packaged Chiller - 120 Tons