Un-Used Fristam FPX Series Centrifugal Pump
Un-Used Fristam FPX Series Centrifugal Pump. Model: FPX3452-195. S/N: FPX3452991020. Impeller diameter: 7-1/2 in. Baldor Industrial Motor, 25 hp, 3525 rpm, 460 V, 28.5 amps, 60 Hz, 3 phase. Inlets: (1) 1 in. dia. S-line fitting and (1) 3 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 39-1/2 in. L x 20-1/2 in. W x 16-1/2 in. H. (ACN63).
Product Details
- Stock No: DSLP035.16
- Manufacturer: Fristam
- Model: FPX3452-195
- Serial Number: FPX3452991020