Un-Used G&E Motor 7-1/2 HP

Un-Used G&E Motor 7-1/2 HP

Un-Used G&E Motor. 7-1/2 hp, 1755 rpm, 230/460 V.

Product Details

  • Stock No: DCBJ615.a
  • Manufacturer: G & E

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1755
  • Motor Voltage: 230/460

Dimensions:

Additional Product Details

Un-Used G&E Motor 7-1/2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed