Un-Used Mueller Accu-therm Plate Heat Exchanger

Un-Used Mueller Accu-therm Plate Heat Exchanger

2002 Un-used Mueller Accu-therm Plate Heat Exchanger. Model: AT40F. S/N: 285660-1. (68) Stainless steel plates. Heating surface area: approx. 368.33 sq. ft. MAWP: 100 psi @ 210°F. MDMT: 32 °F @ 100 psi. Single pass. Inlets/outlets: (4) 4 in. diameter (8) ports with 5/8 in. diameter attachment bolts at a center-to-center distance of 7-1/2 in. Overall dimensions: 52 in. L x 21 in. W x 68 in. H.

Product Details

  • Stock No: GPS008.
  • Manufacturer: Paul Mueller Co.
  • Model: AT40F
  • Serial Number: 285660

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Un-Used Mueller Accu-therm Plate Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed