Un-Used Reliance Electric E-Master Energy Efficient Motor- 20 HP

Un-Used Reliance Electric E-Master Energy Efficient Motor- 20 HP

Un-Used Reliance Electric E-Master Energy Efficient Motor- 20 HP. Model: P25G4801A. ID: 41GP25480101G 3 KB. Explosion proof. Motor specifications: 20 hp, 3510 rpm, 230/460 V, 47.6/23.8 amps, 60 Hz, 3 phase. Frame: 256T. Type: P. Design: B. Code: G. Enclosure: TEFC. UL Listed No: L AG549276. Class I Group DXX. Class II Group FGX. Operating temperature code: T3C. Shaft diameter: 1-5/8 in. Overall dimensions: 25 in. L x 16-1/2 in. W x 18 in. H.

Product Details

  • Stock No: RPAG1094.6
  • Manufacturer: Reliance
  • Model: P25G4801A

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 20
  • Motor RPM: 3510
  • Motor Voltage: 230/460
  • Motor Amps: 47.6/23.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 256T

Dimensions:

  • Length (Inches): 25
  • Width (Inches): 16.5
  • Height (Inches): 18

Additional Product Details

Un-Used Reliance Electric E-Master Energy Efficient Motor- 20 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed