Un-Used Reliance Electric XEX Duty Master Motor- 7.5 HP

Un-Used Reliance Electric XEX Duty Master Motor- 7.5 HP

Un-Used Reliance Electric XEX Duty Master Motor- 7.5 HP. Model: P21G0589B. ID: P21G0589-4 LF DH. Explosion proof. Motor specifications: 7.5 hp, 3520 rpm, 230/460V, 17.2/8.60 amps, 60 Hz, 3 phase. Frame: X213T. Enclosure: TEFC. Type: P. Design: B. Code: H. Insulation class: F. UL Listed No: XBU933058. Class I Group C & D. Operating temperature code: T3C. Shaft diameter: 1-3/8 in. Overall dimensions: 20 in. L x 16 in. W x 14 in. H.

Product Details

  • Stock No: RPAG1087.2
  • Manufacturer: Reliance
  • Model: P21G0589B

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3520
  • Motor Voltage: 230/460
  • Motor Amps: 17.2/8.60
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: X213T

Dimensions:

  • Length (Inches): 20
  • Width (Inches): 16
  • Height (Inches): 14

Additional Product Details

Un-Used Reliance Electric XEX Duty Master Motor- 7.5 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed