United Utensils Co. Atmospheric Tank-32 Gallon
United Utensils Co. Atmospheric Tank-32 Gallon
United Utensils Co. Atmospheric Tank-32 Gallon, S/N 5108-2, Design press ATMOS, Design temp. 400 °F. Material T316, Thickness .062. P.O No. 410685-FB. Tank bottom outlet 1-½ in. Coil outlet/inlet 1-½ in.
Product Details
- Product ID: 5845
- Stock No: OI92
- Manufacturer: United Utensils Co.
- Model:
- Serial Number: 5108-2
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: United Utensils Co. Atmospheric Tank-32 Gallon, S/N 5108-2, Design press ATMOS, Design temp. 400 °F. Material T316, Thickness .062. P.O No. 410685-FB. Tank bottom outlet 1-½ in. Coil outlet/inlet 1-½ in.
- manufacturer: United Utensils Co.
- name: United Utensils Co. Atmospheric Tank-32 Gallon
- product_id: 5845
- serial_number: 5108-2
- stock_no: OI92
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.