Univex 20 Quart Floor Model Mixer

Univex 20 Quart Floor Model Mixer

Univex 20 Quart Floor Model Mixer. Model: MF-20. Bowl is of stainless steel construction. Capable of working at (9) different speeds for light or heavy duty loads, which can also be controlled by a clock timer with a 34-minute maximum limit. Height adjusting lever eases bowl change-out. Double-duty head works as a press and mixer. Grab handle pushes product against a 9 in. dia. impeller. Electrical requirements: 115 VAC, 9.2 amps, 60 Hz. Inlets: (1) 7-1/2 L x 4-1/2 W cutter attachment, (1) 1 ft. ½ in. open top bowl. Outlets: (1) 10 in. L x 2-3/4 in. W discharge on cutter attachment. Overall dimensions: 3 ft. 7 in. L x 1 ft. 10 in. W x 4 ft. 1 in. H.(ACN27).

Product Details

  • Stock No: JLRZ001.5
  • Manufacturer: Univex
  • Model: MF-20
  • Serial Number: 1741

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Univex 20 Quart Floor Model Mixer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed