UNK Shell and Tube Heat Exchanger
UNK Shell and Tube Heat Exchanger
UNK Shell and Tube Heat Exchanger. Mild steel shell. Number of copper tubes: 150. Tube dimensions: 3/4 in. dia. x 84 in. L. Heat transfer surface area: approx. 68.7 sq. ft. Two-pass. Inlets: (1) 6 in. dia. FNPT fitting, (1) 8 in. dia. port with ANSI class 150 flange (media). Outlets: (1) 6 in. dia. FNPT fitting, (1) 2-1/2 in. dia. FNPT fitting (media). Overall dimensions: 93-1/2 in. L x 29 in. W x 18 in. H.
Product Details
- Product ID: 1592
- Stock No: JME7
- Manufacturer: UNK
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: UNK Shell and Tube Heat Exchanger. Mild steel shell. Number of copper tubes: 150. Tube dimensions: 3/4 in. dia. x 84 in. L. Heat transfer surface area: approx. 68.7 sq. ft. Two-pass. Inlets: (1) 6 in. dia. FNPT fitting, (1) 8 in. dia. port with ANSI class 150 flange (media). Outlets: (1) 6 in. dia. FNPT fitting, (1) 2-1/2 in. dia. FNPT fitting (media). Overall dimensions: 93-1/2 in. L x 29 in. W x 18 in. H.
- manufacturer: UNK
- name: UNK Shell and Tube Heat Exchanger
- product_id: 1592
- stock_no: JME7
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.