- Product Details
Unused 1994 Howe HSM-20 Screw Compressor Package - 100 HP
Unused 1994 Howe model HSM-20 Compressor Package with Kobelco KS12SGB rotary screw compressor. Refrigerant type: ammonia. Nominal rating: 72.4 TR / 86.6 BHP at +20F / +95F. Rating at -30F / 95F: 19.6 TR / 63.8 BHP. Lincoln Lincguard Dripproof Motor: 100 HP, 3525 RPM, 230/460V, 232/116 Amps, 60 Hz, 3-phase, 365TSC Frame, 1.15 SF. Oil pump motor: ½ HP, 200-230/460V. Includes micro controller. Unit was never installed or run in service. Overall dimensions: 108 in. L x 46 in. W x 80 in. H (including wood skid)(ACN350)
Product Details
- Stock No: HCJM01.15
- Manufacturer: Howe Corporation
- Model: HSM-20
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!