- Product Details
Unused 2007 Manitowoc Ice, Inc. Flake Ice Maker with Unused 2008 Condenser
Unused 2007 Manitowoc Ice, Inc. Flake Ice Maker with Unused 2008 Condenser. Model: SF0696N. rated capacity: 629 lbs./24 hrs. based on respective air and water temperatures of 70°F and 50°F. Design pressure range low side to high side: 250 psig to 500 psig. Refrigerant: R404a. 115V, 60 Hz, 1 phase. This unit is air-cooled remotely and includes an unused Manitowoc condenser, model JC0495. Fan diameter: 18 in. This unit was ordered for use in a hospital but never installed, and was only recently taken out of its shipping container for our photographs. This package does not include a storage container but can be used with a variety of containers including the Manitowoc, model B-970. It does come with four replaceable filters. Ice machine: inlet: 3/8 in. FPT ice making water, refrigerant discharge and liquid lines. Overall condenser dimensions: 2 ft. 4-3/4 in. L x 1 ft. 1-1/2 in. W x 2 ft. 1/4 in. H. Overall ice maker dimensions: 1 ft. 10-3/4 in. L x 2 ft. 3/4 in. W x 2 ft. 2-1/2 in. H.(ACN35).
Product Details
- Stock No: CRCK43.10
- Manufacturer: Manitowoc Ice, Inc.
- Model: SF0696N / JC0495
- Serial Number: 110611975 / 110793383
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!