Unused 2010 Chil-Con Stainless Steel Shell & Tube Heat Exchanger and Surge Drum

Unused 2010 Chil-Con Stainless Steel Shell & Tube Heat Exchanger and Surge Drum

Unused 2010 Chil-Con Stainless Steel Shell & Tube Heat Exchanger and Surge Drum. Model(s): FA-24204-410 and RA-30180-509. Designed to chill 663 gpm of heat transfer fluid (Dowtherm J) input at -57F, output at -67F, using 2263 pounds per hour of ammonia R717 at 22 vacuum -72F. Capacity: 1,200,000 BTU/hr. Respective shell and tube side DWP: 250 and 150 PSIG. Shell and tube side DWT rated at 250 psi at -80°F to 200º F. Tube diameter: 0.75” OD. Tube quantity: 432. Tube length: 204 inches. Overall dimensions: 20 ft. L x 3 ft. 6 in. W x 8 ft. H.(ACN875).

Product Details

  • Stock No: HGPM055.75
  • Manufacturer: Chil-Con
  • Model: FA-24204-410
  • Serial Number: C300531A-1

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Unused 2010 Chil-Con Stainless Steel Shell & Tube Heat Exchanger and Surge Drum
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed