Unused 2010 EST Heat Exchanger, LLC Doubleguard Shell and Tube Heat
Unused 2010 EST Heat Exchanger, LLC Doubleguard Shell and Tube Heat
Unused 2010 EST Heat Exchanger, LLC Doubleguard Shell and Tube Heat Exchanger. Maximum flow rate 600 gpm. This unit produced 1,766,000 BTUH or 147 tons using an oil flow (outer tube) of 400 GPM and a water flow (inner tube) of 140 gpm with a 25° ΔT. (132) inner (waterside) 90-10 cupronickel tubes with 0.49 in. OD x 101.73 in. L, or approximately 145 sq. ft. of heating surface. (132) outer (oilside) copper tubes 0.75 in. OD x .040 AW x 98.25 in. L. or approximately 212 sq. ft. of heating surface. Shell MAWP: 50 PSI @ 200°F (50 PSI @ 0°F). Tube MAWP: 150 PSI @ 150°F (150 PSI @ 0°F). MDMT: -20°F. Featuring a concentric design and double tube sheet construction with the outer tube attached to the shell side and inner tube attached to an independent waterside head sheet, an inner air space between tube sheets allow any occurring leaking fluids to drain to the outside instead of contaminating the other. This “doubleguard” design is ideal for applications where there is a large pressure difference between product and media. (2) 6-1/2 in. inlets, (2) 4 in. outlets and (1) Swagelok® air valve. Overall dimensions: 10 ft. 5 in. L x 2 ft. 4 in. W x 2 ft. 7 in. H.(ACN400).
Product Details
- Product ID: 11842
- Stock No: PMHE105
- Manufacturer: EST Heat Exchanger, LLC
- Model:
- Serial Number: 5232-D
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Unused 2010 EST Heat Exchanger, LLC Doubleguard Shell and Tube Heat Exchanger. Maximum flow rate 600 gpm. This unit produced 1,766,000 BTUH or 147 tons using an oil flow (outer tube) of 400 GPM and a water flow (inner tube) of 140 gpm with a 25° ΔT. (132) inner (waterside) 90-10 cupronickel tubes with 0.49 in. OD x 101.73 in. L, or approximately 145 sq. ft. of heating surface. (132) outer (oilside) copper tubes 0.75 in. OD x .040 AW x 98.25 in. L. or approximately 212 sq. ft. of heating surface. Shell MAWP: 50 PSI @ 200°F (50 PSI @ 0°F). Tube MAWP: 150 PSI @ 150°F (150 PSI @ 0°F). MDMT: -20°F. Featuring a concentric design and double tube sheet construction with the outer tube attached to the shell side and inner tube attached to an independent waterside head sheet, an inner air space between tube sheets allow any occurring leaking fluids to drain to the outside instead of contaminating the other. This “doubleguard” design is ideal for applications where there is a large pressure difference between product and media. (2) 6-1/2 in. inlets, (2) 4 in. outlets and (1) Swagelok® air valve. Overall dimensions: 10 ft. 5 in. L x 2 ft. 4 in. W x 2 ft. 7 in. H.(ACN400).
- manufacturer: EST Heat Exchanger, LLC
- name: Unused 2010 EST Heat Exchanger, LLC Doubleguard Shell and Tube Heat
- product_id: 11842
- serial_number: 5232-D
- stock_no: PMHE105
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.