Unused American Machine & Tool Centrifugal Pump

Unused American Machine & Tool Centrifugal Pump

Unused American Machine & Tool Centrifugal Pump. Model: 4251-95. WEG motor: 15 hp, 208-230/460V, 3535 rpm, 41.6-37.6/18.8 A, 60 Hz, 3 phase or 15 HP, 190/380V, 2910 rpm, 43.4/21.7A, 50 Hz, 3 phase. Features include: maximum working pressure to 150 PSI and maximum temperature to 180°F. Inlet/outlets: 3 in. and 2 in. NPT ports. Overall dimensions: 2 ft. L x 1 ft. 6 in. W. x 13 in. H.(ACN18).(H10).

Product Details

  • Stock No: HDDG407.6
  • Manufacturer: American Machine & Tool
  • Model: 4251-95

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Unused American Machine & Tool Centrifugal Pump