Unused APV Ultra-hygienic Rotary Bi Lobe Pump

Unused APV Ultra-hygienic Rotary Bi Lobe Pump

Unused 2006 SPX / APV DW Series Positive Displacement Pump. Model DW5/093/25. Serial: 100034799. This Ultra-Hygienic DW Series pump has minimized internal clearances and are designed to withstand temperature changes. CIP/SIP cleanable. Suitable for gentle handling of both high and low viscosity products, cheese curds, whey, soft fruit, meats, beverages, pharmaceuticals, etc. This unit features the bi-lobe rotor type. All contacts are AISI 316L stainless steel with FDA approved elastomers. 3-A and EHEDG approved. Maximum displacement: 0.246 gallons per revolution (.93 liters / rev). Maximum pressure: 363 PSI (25 bar). At 800 RPM, the pump should provide a flowrate of 196.8 GPM. Pump is mounted on a SS base with gear drive: 15 HP, 230/460V, 60 Hz, 3-phase. Year: 2006. Ports (in/out): 2 in. dia.

Product Details

  • Stock No: HGPS1030.8
  • Manufacturer: APV
  • Model: DW5/093/25
  • Serial Number: 100034799

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Unused APV Ultra-hygienic Rotary Bi Lobe Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed