Unused Kinney KLRC Liquid Ring Vacuum Pump
Unused Kinney KLRC Liquid Ring Vacuum Pump
Unused Kinney KLRC 2-Stage Liquid Ring Vacuum Pump. Tuthill Vacuum Systems. Model: KLRC-125-FA2. Serial: 336612-1602. Weight: 255 LBS. Dimensions: 28 in. L x 12.75 in. W x 16 in. H. (ACN55)
Product Details
- Product ID: 13502
- Stock No: TASP183
- Manufacturer: Kinney
- Model: KLRC-125-FA2
- Serial Number: 336612-1602
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Unused Kinney KLRC 2-Stage Liquid Ring Vacuum Pump. Tuthill Vacuum Systems. Model: KLRC-125-FA2. Serial: 336612-1602. Weight: 255 LBS. Dimensions: 28 in. L x 12.75 in. W x 16 in. H. (ACN55)
- manufacturer: Kinney
- model: KLRC-125-FA2
- name: Unused Kinney KLRC Liquid Ring Vacuum Pump
- product_id: 13502
- serial_number: 336612-1602
- stock_no: TASP183
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.