Unused Lightnin 80 Series Top-Entering Agitator Gear Box

Unused Lightnin 80 Series Top-Entering Agitator Gear Box

Unused Lightnin 80 Series Top-Entering Agitator Gear Box. Model 86-S-40-CMX. Serial 8730645301. Drive Ratio: 25.3. Output RPM: 70 (with 1750 RPM input). Recommended motor HP at uniform load: 40. Helical change gears can be purchased for different speed applications (not included). The 80 series mixer is recommended for heavy loads on the impeller and long shaft applications. Mechanical seals. Heavy Duty. Hollow Quill Flex Protection. (ACN 207).

Product Details

  • Product ID: 12696
  • Stock No: BFDK01.15
  • Manufacturer: Lightnin
  • Model: 86 S 40 CMX
  • Serial Number: 8730645301
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Unused Lightnin 80 Series Top-Entering Agitator Gear Box. Model 86-S-40-CMX. Serial 8730645301. Drive Ratio: 25.3. Output RPM: 70 (with 1750 RPM input). Recommended motor HP at uniform load: 40. Helical change gears can be purchased for different speed applications (not included). The 80 series mixer is recommended for heavy loads on the impeller and long shaft applications. Mechanical seals. Heavy Duty. Hollow Quill Flex Protection. (ACN 207).
  • manufacturer: Lightnin
  • model: 86 S 40 CMX
  • name: Unused Lightnin 80 Series Top-Entering Agitator Gear Box
  • product_id: 12696
  • serial_number: 8730645301
  • stock_no: BFDK01.15

Unused Lightnin 80 Series Top-Entering Agitator Gear Box

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed