Unused Lightnin 80 Series Top-Entering Agitator Gear Box
Unused Lightnin 80 Series Top-Entering Agitator Gear Box. Model 86-S-40-CMX. Serial 8730645301. Drive Ratio: 25.3. Output RPM: 70 (with 1750 RPM input). Recommended motor HP at uniform load: 40. Helical change gears can be purchased for different speed applications (not included). The 80 series mixer is recommended for heavy loads on the impeller and long shaft applications. Mechanical seals. Heavy Duty. Hollow Quill Flex Protection. (ACN 207).
Product Details
- Stock No: BFDK01.15
- Manufacturer: Lightnin
- Model: 86 S 40 CMX
- Serial Number: 8730645301