Unused Manitowoc Ice, Inc. Self-Contained Cube Style Ice Maker

Unused Manitowoc Ice, Inc. Self-Contained Cube Style Ice Maker

Unused Manitowoc Ice, Inc. Self-Contained Cube Style Ice Maker. Model: QD-0272A. Serial No: 310068702. Rated capacity is: 280 lbs. / 24 hr. period with respective air and water temperatures of 70°F and 50°F. Storage capacity: 100 lbs. Refrigerant: R-404A. 115V, 60Hz, 1 phase. 10.7 amps. Respective high and low side design pressure include: 500 psig and 250 psig. This unit was ordered for use in a hospital but never installed, and was only recently taken out of its shipping container for our photographs. Includes 6 inch attachable legs. Inlet(s): 3/8 in. Ice water making and ½ in. NPT water condensing. Overall dimensions: 2 ft. 6 in. L x 2 ft. 4 in. W x 2 ft. 9 in. H.(ACN24).

Product Details

  • Stock No: CRCK45.14a
  • Manufacturer: Manitowoc Ice, Inc.
  • Model: QD-0272A
  • Serial Number: 310068702

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Unused Manitowoc Ice, Inc. Self-Contained Cube Style Ice Maker