Unused Nord Electric Motor - 5 HP

Unused Nord Electric Motor - 5 HP

Unused Nord Electric Motor. Model: 100L/40CUS TF. Serial: 8508343902.00 . 5 HP, 1725 RPM, 230/460V, 15.2/7.62 Amps, 3.7 kW, 60 Hz, 3-phase, TEFC, fRam Industriese 100.

Product Details

  • Stock No: NOI1601
  • Manufacturer: Nord
  • Model: 100L/40CUS TF
  • Serial Number: 8508343902

Previous Refrigerant

Motor Details

  • # Motors: 1
  • Motor Manufacturer: Nord
  • Motor Horsepower(HP): 5
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 15.2/7.62
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 100

Dimensions:

Additional Product Details

Unused Nord Electric Motor - 5 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed