Unused RVS Horizontal Oil Pot - 9 gallons

Unused RVS Horizontal Oil Pot - 9 gallons

Unused RVS Horizontal Oil Pot. Certified by Refrigeration Valves & Systems Bryan, TX. Nat'l Bd.: 25636. Serial: 48952. Year: 2013. MAWP: 400 PSI at 250F. MDMT: -50F at 400 PSI. Material: SA106B. *Note: U1A and drawing available. Approximate volume: 9 gallons. Estimated weight: 139 lbs. Overall dimensions: 47 x 21 x 29 inches high. (ACN22a)

Product Details

  • Stock No: CRVS04
  • Manufacturer: RVS
  • Serial Number: 48952

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Unused RVS Horizontal Oil Pot - 9 gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed