Unused Sani-Matic COP Tank Model RWJ6

Unused Sani-Matic COP Tank Model RWJ6

Sani-Matic COP Tank -150 Gallons. Model RWJ-6. S/N 160838. 5 hp, 208-230/460/60 volt, 3,450 rpm Baldor Motor. Ampco Centrifugal Pump, Model 2 1/2x2 DC2, Impeller Diameter 5 in. Inside dimensions 23 in. W, 75 in. L, 21 in. H. Overall dimensions 36 in. W, 82 in. L, 43 in. H. Unit is brand new, never been used. dimensions 23 in. W, 75 in. L, 21 in. H. Overall dimensions 36 in. W, 82 in. L, 43 in. H. Unit is brand new, never been used.

Product Details

  • Stock No: TAMA01.30
  • Manufacturer: Sani-Matic
  • Model: RWJ6
  • Serial Number: 160838

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Unused Sani-Matic COP Tank Model RWJ6

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed