Unused Siemens Motor - 3 HP

Unused Siemens Motor - 3 HP

Unused Siemens Motor. 3HP TEFC 3-phase 60Hz. Type: RGZP. HP: 3. Volts: 230/460. Amps: 8.0/4.0. RPM: 1165. NEMA nom eff: 87.5%. Frame: 213T. Ins. Class: F. Service Factor: 1.15. Weight: 121 lbs. Made in Mexico by Siemens.

Product Details

  • Stock No: HDDG405.2
  • Manufacturer: Siemens
  • Model: 1LA02136FP21
  • Serial Number: K02 10132EE 15

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SIEMENS
  • Motor Horsepower(HP): 3
  • Motor RPM: 1165
  • Motor Voltage: 230/460
  • Motor Amps: 8.0/4.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213T

Dimensions:

  • Weight (LBS): 121

Additional Product Details

  • Product Purchased From: Electronics Manufacturing
Unused Siemens Motor - 3 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed