- Product Details
Unused Taco, Inc. Air Separator Tank - 18 in. dia. x 3 ft. L.
Unused Taco, Inc. Air Separator Tank. Model: ACO6F-4. Maximum throughput: 900 gpm. MAWP-S: 125 PSI at 375F. MDMT: -20°F at 125 PSI. Features include: ASME 125 construction and a removable stainless steel strainer. Overall dimensions: 2 ft. 5 in. L x 1 ft. 8 in. W x 3 ft. 1 in. H.(ACN24a).
Product Details
- Stock No: GAMP049.1
- Manufacturer: Taco
- Model: ACO6F-4
- Serial Number: Z00242
Tank Details
- Tank Materials of Construction: ASME 125 construction and a removable stainless steel strainer.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 29
- Width (Inches): 20
- Height (Inches): 37
- ACN: 24a
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!