Unused Tyco Agastat Timing Relay

Unused Tyco Agastat Timing Relay

Unused Tyco Agastat® Timing Relay. Model: 7012AK. Time: 1-300 seconds. Coil: 120v, 60 Hz. Overall dimensions: 2-1/2 in. L x 2-1/2 in. W x 4-1/2 in. H.

Product Details

  • Stock No: MBNC001-02
  • Manufacturer: Tyco
  • Model: 7012AK

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 2.5
  • Width (Inches): 2.5
  • Height (Inches): 4.5

Additional Product Details

Unused Tyco Agastat Timing Relay

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed