Unused Waukesha Model 034 Positive Displacement Pump

Unused Waukesha Model 034 Positive Displacement Pump

Unused Waukesha Positive Displacement Pump. Model 34. S/N: 251583 99. Ports (2): (1) Flange of 6 ¾ in. x 1 13/16 in. opening and 12 in. x 3 1/8 in. outside dimensions, (1) 1 ½ in. S-line clamp fittings. Flow rate for a new pump is 24 gpm at max rpm of 600. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Pump currently has single mechanical seals. Drive and pump seals can be changed to suit your application. Reliance Electric Duty Master motor: 3/1.5 hp, 1765/880 rpm, 460 V, 4.60 amps, 60 Hz, 3 phase. Dodge gearbox: Output of 350 rpm with 1750 rpm input, 5.0 ratio. Overall dimensions: 4 ft. 4 in. L x 1 ft. 3 in. W x 1 ft. 4 in. H.(ACN76).

Product Details

  • Stock No: SMLR04
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 34
  • Serial Number: 251583 99

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 24
  • Displacement per Revolution (Gallons): 0.06
  • Drive Ratio: 5
  • Est. Actual Gallons Per Minute (GPM): 21.18
  • Max Speed RPM: 600
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 6
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 3/1.5
  • Motor RPM: 1,765
  • Motor Voltage: 460
  • Motor Amps: 4.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213TC

Dimensions:

  • Length (Inches): 52
  • Width (Inches): 15
  • Height (Inches): 16
  • ACN: 76

Additional Product Details

Unused Waukesha Model 034 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed