Unused Waukesha Model 2065 Sanitary Centrifugal Pump
Unused Waukesha Model 2065 Sanitary Centrifugal Pump
Unused Waukesha Sanitary Centrifugal Pump. Model: 2065HV. Serial No: 258P7200. The 2065 HV has 3 in. inlet and 2 in. outlet, and max 6.5 in. impeller (up to 500 GPM). Ports: Inlet 3 in., Outlet 2 in. The current impeller is 6 in. diameter. Reliance motor: 25 hp, 3535 rpm, 230/460 V, 59.2/29.6 amps, 60 Hz, 3 p, TEFC, inverter duty. Overall dimensions: 2 ft. 10 in. L x 1 ft. 8 in. W x 1 ft. 6 in. H.
Product Details
- Product ID: 12544
- Stock No: SMLR01
- Manufacturer: Waukesha
- Model: 2065HV
- Serial Number: 25687200
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Unused Waukesha Sanitary Centrifugal Pump. Model: 2065HV. Serial No: 258P7200. The 2065 HV has 3 in. inlet and 2 in. outlet, and max 6.5 in. impeller (up to 500 GPM). Ports: Inlet 3 in., Outlet 2 in. The current impeller is 6 in. diameter. Reliance motor: 25 hp, 3535 rpm, 230/460 V, 59.2/29.6 amps, 60 Hz, 3 p, TEFC, inverter duty. Overall dimensions: 2 ft. 10 in. L x 1 ft. 8 in. W x 1 ft. 6 in. H.
- manufacturer: Waukesha
- model: 2065HV
- name: Unused Waukesha Model 2065 Sanitary Centrifugal Pump
- product_id: 12544
- serial_number: 25687200
- stock_no: SMLR01
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.