Unused Waukesha Model 2065 Sanitary Centrifugal Pump
Unused Waukesha Sanitary Centrifugal Pump. Model: 2065HV. Serial No: 258P7200. The 2065 HV has 3 in. inlet and 2 in. outlet, and max 6.5 in. impeller (up to 500 GPM). Ports: Inlet 3 in., Outlet 2 in. The current impeller is 6 in. diameter. Reliance motor: 25 hp, 3535 rpm, 230/460 V, 59.2/29.6 amps, 60 Hz, 3 p, TEFC, inverter duty. Overall dimensions: 2 ft. 10 in. L x 1 ft. 8 in. W x 1 ft. 6 in. H.
Product Details
- Stock No: SMLR01
- Manufacturer: Waukesha Cherry-Burrell
- Model: 2065HV
- Serial Number: 25687200