Urschel Comitrol 1300
Urschel Comitrol 1300. Blade diameter: 9 in. Sieve aperture: 13 in. dia. Louis Allis Motor, 1-1/2 hp, 208-220/440 V, 60 Hz, 41.5-39/19.5 amps, 3,540 rpm. Overall dimensions: 42 in. L x 31 in. W x 57 in. H.
Product Details
- Stock No: DBPF058.7
- Manufacturer: Urschel Laboratories Inc.