Urschel Comitrol® MG Processor

Urschel Comitrol® MG Processor

Urschel Comitrol® Processor. Model: MG. S/N: 1081. The MG model is the predecessor to the 1700 Comitrol. Louis Allis Motor: 30 hp, 3530 rpm, 208-220/440 V. The Comitrol® accommodates three types of reduction heads which enable a broad spectrum of product processing capabilities and is recommended for free-flowing dry and semidry product applications (common application: peanut butter, coconut cream, coconut shreds, textured vegetable protein, gelatinized corn starch, cookie rework, parmesan cheese, bread granulation, dehydrated lemon peel, etc). Discuss with salesperson your process and product to determine if this unit should handle your specific duty. The reduction heads and head speed can be changed to suit your application (not included). Tank has approximately 55 gal capacity: 2 ft. 7 in. straight wall height and 1 ft. 11 in. inside diameter. Tank outlet on bottom: 2 in. S-line fitting. Net weight: 1100 lbs. Approximate overall dimensions: 4 ft. 8 in. L x 3 ft. x 6 ft. 10 in. H. (ACN420-65).

Product Details

  • Product ID: 12482
  • Stock No: AANF152.25
  • Manufacturer: Urschel Laboratories Inc.
  • Model: MG
  • Serial Number: 1081
  • Motor Manufacturer: Louis Allis Motor
  • Motor Horsepower(HP): 30
  • Motor RPM: 3530
  • Motor Voltage: 208-220/440
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 56
  • Width (Inches): 36
  • Height (Inches): 82
  • Weight (LBS): 1100
  • ACN: 420-65

All fields

  • acn: 420-65
  • description: Urschel Comitrol® Processor. Model: MG. S/N: 1081. The MG model is the predecessor to the 1700 Comitrol. Louis Allis Motor: 30 hp, 3530 rpm, 208-220/440 V. The Comitrol® accommodates three types of reduction heads which enable a broad spectrum of product processing capabilities and is recommended for free-flowing dry and semidry product applications (common application: peanut butter, coconut cream, coconut shreds, textured vegetable protein, gelatinized corn starch, cookie rework, parmesan cheese, bread granulation, dehydrated lemon peel, etc). Discuss with salesperson your process and product to determine if this unit should handle your specific duty. The reduction heads and head speed can be changed to suit your application (not included). Tank has approximately 55 gal capacity: 2 ft. 7 in. straight wall height and 1 ft. 11 in. inside diameter. Tank outlet on bottom: 2 in. S-line fitting. Net weight: 1100 lbs. Approximate overall dimensions: 4 ft. 8 in. L x 3 ft. x 6 ft. 10 in. H. (ACN420-65).
  • height_inches: 82
  • length_inches: 56
  • manufacturer: Urschel Laboratories Inc.
  • model: MG
  • motors: 1
  • motor_horsepower_hp: 30
  • motor_included_yesno: true
  • motor_manufacturer: Louis Allis Motor
  • motor_rpm: 3530
  • motor_voltage: 208-220/440
  • name: Urschel Comitrol® MG Processor
  • product_id: 12482
  • serial_number: 1081
  • stock_no: AANF152.25
  • weight_lbs: 1100
  • width_inches: 36

Urschel Comitrol® MG Processor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed