Urschel Dicer

Urschel Dicer

Urschel Dicer. Model G-A, S/N 3291. U.S. Motor: 2 hp, 1,730 rpm, 6.0/3.0 amps, 60 Hz, 3 phase. Crosscut knife cut sizes: 1/2 in. Circular knife cut sizes: 3/4 in. Slice thickness range: 1/8 in. to 5/8 in. Urschel Model G-A uniformly cuts dices, straight french fry strips, and slices from a variety of soft ripe fruits and brittle root vegetables. A wide selection of interchangeable cutting parts enables the user to obtain gentle, clean cutting through a wide range of sizes at high production capacities. The Model G-A features continuous operation for uninterrupted production, and simplified design for easy cleanup and maintenance. Maximum input product size is 5-1/2 in. (139.7 mm) in any dimension. Overall dimensions: 60 in. L x 29 in. W x 50 in. H. (ACN314).

Product Details

  • Stock No: ANSA002.
  • Manufacturer: Urschel Laboratories Inc.
  • Model: G-A
  • Serial Number: 3291

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Urschel Dicer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed