- Product Details
Urschel Slicer, Model OC-30
Urschel Slicer. Model: OC-30. S/N: 195. Cutting wheel diameter: 15 in. Blade Motor, 2 hp, 1740 rpm, 208-230/460 V, 6.5-3.2 amps. Conveyor Belt Motor. Belt dimensions: 88 in. L x 2 in. W. Product clearance: 2-1/2 in. W x 2-1/2 in. H. The Urschel Model OC specializes in crosscut bias slicing of elongated products including: pickles, carrots, celery, rhubarb, okra, potatoes, squash, etc. The machine features a wide selection of slice thicknesses, continuous operation for uninterrupted production, and simplified design for easy cleanup and maintenance. Types of cuts: bias flat slices and bias Crinkle slices: wide range from 1/16 to 1-3/4 inches, bias flat slices when specially equipped with a micro-slice wheel: 0.030 to 0.120 inches. Product inlet: 32 in. L x 3 in. W x 5 in. H. outlet: 3 in. W x 3 in. H. Overall dimensions: 112 in. L x 20 in. W x 58 in. H.
Product Details
- Stock No: RFPM271.18
- Manufacturer: Urschel Laboratories Inc.
- Model: OC-30
- Serial Number: 195
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!