Urschel Slicing / Dicing Machine - Model RA

Urschel Slicing / Dicing Machine - Model RA

Urschel Slicing / Dicing Machine. Model: RA. Materials of construction include stainless steel. Slice thickness: 1/16 in. to 3/8 in. (1.6 to 9.5 mm). Circular knife cuts: 1/8 in. to 1 in. (3.2 to 25.4 mm) Crosscut knife cuts: .05 in. to 3 in. (1.3 to 76.2 mm). The model RA produces a wide range of dices and strip cuts from a variety of products such as fruits, vegetables, products for relish, nuts, and processed meats. Maximum input product is 3-1/2 in. (88.9 mm) in any dimension. The Model RA features continuous operation for uninterrupted production and simplified design for easy cleanup and maintenance. Removal of crosscut knife spindle and shaft will enable the user the ability to produce strips of different lengths. Approximate weight: 700 lbs. Approximate overall dimensions: 6 ft. 2 in. L x 3 ft. 1 in. W x 5 ft. 11 in. H.(H15)(ACN360).

Product Details

  • Stock No: SFEC51042.100
  • Manufacturer: Urschel Laboratories Inc.
  • Model: RA-A
  • Serial Number: 1321

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Urschel Slicing / Dicing Machine - Model RA
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed