U.S. Bottlers Machinery Co. Rotary Vacuum Filler 45-Valve

U.S. Bottlers Machinery Co. Rotary Vacuum Filler 45-Valve

U.S. Bottlers Machinery Co. 45-Valve Rotary Vacuum Filler. Model: PS-500. Tank capacity: 45 gallons. Maximum/minimum bottle infeed: 2 in./1.25 in. Adjustable height with minimum set at 4 in. Sterling Electric Motor, 2 hp, 1750 rpm, 208-230/460 amps, 60 Hz, 3 phase. Winsmith Motor Drive, 36 ratio, 48 rpm (final). Inlets: (1) 3 in. dia. S-line fitting (product). Outlets: (1) 2 in. dia. S-line (CIP), (1) 2 in. dia. S-line (vacuum). Overall dimensions: 10 ft. 9 in. L x 86 in. W x 102 in. H.

Product Details

  • Stock No: BFLV272.23
  • Manufacturer: U.S. Bottlers
  • Model: PS-500

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

U.S. Bottlers Machinery Co. Rotary Vacuum Filler 45-Valve
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed