U.S. Bottlers Rotary Pressure Filler

U.S. Bottlers Rotary Pressure Filler

US Bottlers VF-36 Head Pressure Filler, gallon set-up, star infeed and discharge, 7/8 in. Dia nozzles, 5.75 in. center-to-center, adjustable height, 0.75 hp vari speed drive, 75 in. W x 92 in. H x 95 in. L.

Product Details

  • Stock No: 140.MFM1319a.20
  • Manufacturer: U.S. Bottlers
  • Model: VF-36

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

U.S. Bottlers Rotary Pressure Filler

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed