U.S. Electric Motor - 10 HP
U.S. Electric Motor. Model: F824. Motor specifications: 10 hp, 3 phase. Frame: L215T. Insulation class: FP. Nema design: B. Code: H. Shaft diameter: 1-1/2 in. Overall dimensions: 1 ft. 11 in. L x 1 ft. W x 1 ft. 10 in. H.
Product Details
- Stock No: KWBF750P
- Manufacturer: U.S. Electrical
- Model: F824
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 10
- Motor RPM: 1740
- Motor Voltage: 208-230/460
- Motor Amps: 28.0-26.0/13.0
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: L215T
Dimensions:
- Length (Inches): 23
- Width (Inches): 12
- Height (Inches): 22
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!