US Electric Motor - 7.5 HP

US Electric Motor - 7.5 HP

U.S. Electrical Motors. 7.5 HP, 1165 RPM, 208-230/460V, 22.2-20.2/10.1 amps, 3-phase, 60 Hz, TE, 254TC Frame.

Product Details

  • Stock No: CAGC1078A
  • Manufacturer: U.S. Electrical
  • Model: A972A
  • Serial Number: Y07Y129R312F

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1165
  • Motor Voltage: 208-230/460
  • Motor Amps: 22.2-20.2/10.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254TC

Dimensions:

Additional Product Details

US Electric Motor - 7.5 HP

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed