US Electrical Motors Motor - 10 HP

US Electrical Motors Motor - 10 HP

US Electrical Motors Motor. Cat No. U7E2D, Model AD83A, ID No. F11 41072059 024FSTS, 60 Hz, 7.5 hp, 1,765 rpm, 208-230/460 volt, 20.6-19.2/9.6 amps, 2 phase. 50 Hz: 10 hp, 1,440 rpm, 190/380 volt, 30.4/15.2 amps, 3 phase.

Product Details

  • Stock No: SGM208.
  • Manufacturer: U.S. Electrical
  • Model: AD83A

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1765
  • Motor Voltage: 208-230/460
  • Motor Amps: 20.6-19.2/9.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

Additional Product Details

US Electrical Motors Motor - 10 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed