Used 1.5CBH Cornell Pump - 7.5 HP

Used 1.5CBH Cornell Pump - 7.5 HP

(1) Used Cornell Pump Co. Refrigerant Pump. Portland Oregon USA. Model: 1.5CBH-7.5-3-4. Serial 134218. Impeller size: 13. Year: 2004. SAJ468-A00. GPM: 60, PSD: 60. Minimum temp: -65F. Suitable for ammonia use. Working pressure of 250 PSIG. Baldor Industrial Motor: 7.5 HP, 230/460V, 20.4/10.2 amps, 1760 RPM, Frame 213TCZ, 3-phase, 60 Hz (also rated for 5 HP, 190/380V, 50 Hz). Quantity available: 1.

Product Details

  • Stock No: CRVS03E
  • Manufacturer: Cornell
  • Model: 1.5CBH-7.5-3-4
  • Serial Number: 134218

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Used 1.5CBH Cornell Pump - 7.5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed