Used Stairway
Used 112L x 49W x 91H Stairway. Was Previously paired with silo tanks at a Cookie bakery.
Product Details
- Stock No: OTIS80
- Manufacturer: Not Provided
- Model: Not Provided
- Serial Number: Not Provided
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 112
- Width (Inches): 49
- Height (Inches): 91
- Weight (LBS): 650
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!