Utensco Stainless Steel Tank - 30 Gallon
Utensco Stainless Steel Tank - 30 Gallon
Utensco Stainless Steel Tank. Model: EVT-30. S/N: 9837. 304 stainless steel. Date made: 1982. Inside tank dimensions: 1 ft. 6 in. dia. x 2 ft. 5-1/2 in. straight wall (30 gallons). Inlets/outlets: (1) 2 in. S-line, (2) 1-1/4 in. FNPT, (1) 7/8 in. inner dia. port. Overall dimensions: 2 ft. 2 in. L x 1 ft. 9 in. W x 3 ft. 8-5/8 in. H.
Product Details
- Product ID: 12122
- Stock No: TACJ0441A
- Manufacturer: United Utensils Co.
- Model: EVT-30
- Serial Number: 9837
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Utensco Stainless Steel Tank. Model: EVT-30. S/N: 9837. 304 stainless steel. Date made: 1982. Inside tank dimensions: 1 ft. 6 in. dia. x 2 ft. 5-1/2 in. straight wall (30 gallons). Inlets/outlets: (1) 2 in. S-line, (2) 1-1/4 in. FNPT, (1) 7/8 in. inner dia. port. Overall dimensions: 2 ft. 2 in. L x 1 ft. 9 in. W x 3 ft. 8-5/8 in. H.
- manufacturer: United Utensils Co.
- model: EVT-30
- name: Utensco Stainless Steel Tank - 30 Gallon
- product_id: 12122
- serial_number: 9837
- stock_no: TACJ0441A
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.