V-Style Blender
V-Style Blender. (2) Westinghouse motors: (1st motor) 3/4 hp, 3450 rpm, 115/230 V, 10.0/5.0 A, 60 hz, 1 phase. (2nd motor) 1/6 hp, 1725 rpm, 115 V, 3 A, 60 hz, 1 phase. (2) 5-1/2 in. inside blades. Inside dimensions: 9-1/2 in. dia. x 17 in. straight wall (323 inside sq. in. area). Inlets/outlets: (2) 9-1/2 in. ports, (1) 5 in. L x 2-3/8 in. port. Overall dimensions: 3 ft. 6 in. L x 2 ft. 1-1/2 in. W x 2 ft. 10 in. H.(H17).
Product Details
- Stock No: MASH220