Vacu Fresh Vacuum Sealer

Vacu Fresh Vacuum Sealer

Vacu-Fresh Vacuum Sealer. Model: I-20 Webomatic. Top overhead sight glass. Twin removable seal bars located on either side of top lid infeed. Inside suction bay dimensions: 2 ft. 10 in. L x 2 ft. 4 in. W x 5 in. H. Busch Vacuum Pump. Type: 100-132. S/N: 152104. Vacuum: .05 mbar. (2) Katt Electric Motors, 4 hp, 1710 rpm, 230/460 V, 11.2/5.6 amps, 60 Hz, 3 phase. Inlet: 34 in. L x 28 in. W. (top lid infeed). Outlet: (1) 1 ½ in. dia. port (suction). Overall dimensions: 3 ft. 4 in. L x 3 ft. W x 3 ft. 4 in. H. (ACN46)

Product Details

  • Stock No: HDFD447.10
  • Manufacturer: Vacu Fresh
  • Model: I-20 Webomatic

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vacu Fresh Vacuum Sealer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed