Vacuum Pump with silencer - 5HP

Vacuum Pump with silencer - 5HP

Vacuum Pump. 4 in. inlet/outlet. 5 hp, 3 phase motor, silencers

Product Details

  • Stock No: BDPC015.2
  • Manufacturer: Not Specified

Pump Details

  • Pump Type: Vacuum
  • # Inlets/Outlets: 1
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Horsepower(HP): 5
  • Motor Phases: 3

Dimensions:

Additional Product Details

  • Product Purchased From: Seafood Supplier
Vacuum Pump with silencer - 5HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed