Vacuum Tray Dryer
Vacuum Tray Dryer. Welch Duo-Seal vacuum pump model: 1397. S/N: 33369. Dayton motor: 1 HP, 1725/1425 RPM, 208-220/460 V, 3.4-3.4/1.7 A, 60/50 Hz. (2) Pulley dia. 2-7/8 in. driver, 1 ft. driven. (18) stainless steel trays. Plate dimensions: 1 ft. 7-3/8 in. L x 1 ft. 5-5/8 in. W x 3/8 in. H. Overall dimensions: 3 ft ¾ in L x 2 ft. 5 in. W x 5 ft. 8 ¼ in. H.
Product Details
- Stock No: TACJ0202.2
- Manufacturer: Not Specified
Dryer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!