Valley Welding and Machine Works Vibrating Conveyor Table
Valley Welding and Machine Works Vibrating Conveyor Table. Baldor Motor: S/N F394, Catalog number M3546, Frame 56, 1 hp, 208-230/460 V, 3.6-3.4/1.7 amps. Inside dimensions: 121 in. L x 19-1/2 in. W. Overall dimensions: 125 in. L x 42 in. W x 34 in. H.
Product Details
- Stock No: SBPP216C.1
- Manufacturer: Not Specified
Conveyor Details