Vanmark Peeler/Scrubber/Washer Machine

Vanmark Peeler/Scrubber/Washer Machine

Vanmark Peeler/Scrubber/Washer Machine. Series 2600. Stainless steel body. Spray bar dimensions: 68-1/2 in. L x ½ in. W with 9 holes. Does not have rolls. Open/close doors (manual) on both sides. Feeder dimensions: 11-3/4 in. W x 15 in. H. Water inlet: 1 in. threaded female.This machine is for peeling, washing, and/or scrubbing root crops, vegetables, or fruits. The operator can easily adjust the manual easy-flow discharge gate while observing product the machine. Overall dimensions: 9 ft. 9 in. L x 35-1/2 in. W x 55 in. H.

Product Details

  • Stock No: SSLP656b.31
  • Manufacturer: Vanmark
  • Model: Series 2600

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vanmark Peeler/Scrubber/Washer Machine