- Product Details
Variable Frequency Drive and Gear Reducer
Sew- Eurodrive Type RX71DT100L4-KS 587 Output RPM with 5HP 230/460VAC 1680RPM TEFC Motor
Product Details
- Stock No: GO873551a.7
- Manufacturer: SEW-EURODRIVE
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: TEFC Motor
- Motor Horsepower(HP): 5
- Motor RPM: 1680
- Motor Voltage: 230/460
Dimensions:
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!