- Product Details
Vertical A.O. Smith Hot Water Vessel
AO Smith vertical insulated unjacketed water heater storage tank.
Product Details
- Stock No: OTIS62
- Manufacturer: A.O. Smith Water Products
- Model: DWT-840-ASVon-100001
- Serial Number: SC01-88746Y3
Tank Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 57
- Width (Inches): 57
- Height (Inches): 82
- Weight (LBS): 1,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!