Vertical Bucket Elevator

Vertical Bucket Elevator

Vertical Bucket Elevator. w/ air vibrator hopper. Approximately 18 ft. tall w/ discharge chute. Bucket size: 6 ½ in. L x 2 ½ in. W. Reliance duty master motor, ½ hp, 1725 rpm, 230/460 V, 2.2/1.1 amps, 60 Hz, 3 phase. Access doors: (1) 2 ft. 10 in. L x 1 ft. 10 in. W, (1) 1 ft. 8 in. L x 10 in. W. Inlets/Outlets: (1) 1 ft. L x 1 ft. W, (1) 10 in. l x 10 in. W, (2) 4 in. dia. dust ports. Overall dimensions: 5 ft. 5 in. L x 5 ft. 2 in. W x 18 ft. H.(H16).

Product Details

  • Stock No: MRSP115
  • Manufacturer: Not Specified

Conveyor Details

  • Conveyor Type: Elevated / Incline Conveyors

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 2.2/1.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 65
  • Width (Inches): 62
  • Height (Inches): 216

Additional Product Details

Vertical Bucket Elevator